CHOCK RBR WHL W/ 14 GA. STEEL GRATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHOCK RBR WHL W/ 14 GA. STEEL GRATE

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFRC450GR
  • Mfr. Model # RC450GR
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth 10"
  • Application Small Utility Trucks
  • Colour Black
  • Height 5-1/2"
  • Includes (1) Wheel Chock
  • Item Wheel Chock
  • Material Rubber
  • Width 8"
  • Surface Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list