Discontinued with Replacement
CHOCK 17X14X14 ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHOCK 17X14X14 ORANGE

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFMC1210
  • Mfr. Model # MC1210
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.48 lbs
Suggested Replacement Product
WHEEL CHOCK,URETHANE,ORNG,14" H X 14" W

Your Price: NA

Product Details

Impact absorbing urethane construction is strong, safe and lightweight with oil and chemical resistant properties. Chocks grip tire and road and will not cause tire or pavement damage.

Technical Specs

  • Item For Mine Haul Trucks with Tire Sizes Up to 105" (2,667 mm) Diameter and Load Up to 120 Tons
  • Max. Vehicle Weight 240,000 lbs.
  • Max. Tire Diameter 105"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list