Skip Content
CHNL MAG,25 LB,8 X 1.063 X 0.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHNL MAG,25 LB,8 X 1.063 X 0.5 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DYC2
  • Mfr. Model # 3DYC2
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Encased Channel Magnet
  • Material Ceramic
  • Thickness 0.5"
  • Overall Width 1-15"
  • Casing Material Nickel Plating
  • Overall Length 8"
  • Max. Pull 25 lb.
  • Stability Temp. 32 Degrees to 180 Degrees F
  • Overall Height 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list