Skip Content
CHN LINK WALK GATE, HEIGHT 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHN LINK WALK GATE, HEIGHT 48 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LVN1
  • Mfr. Model # 4LVN1
  • UNSPSC # 30172001
  • CATALOGUE PAGE # 2124
  • Shipping Weight 1.0 lbs

Product Details

Chain link fence. Economical approach offering versatile fencing solutions. Strong and durable. 2 weights to choose from 9 gauge (heavier), 11 gauge (lighter). Maintenance-free.

Technical Specs

  • Colour Silver
  • Gauge 9 ga.
  • Finish Galvanized
  • Height 48"
  • Item Chain Link Walk Gate
  • Mesh Size 2-3/8"
  • Width 48"
  • Material Welded Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list