Skip Content
CHN LINK FABRIC, 2 IN, HEIGHT 72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHN LINK FABRIC, 2 IN, HEIGHT 72 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LVK9
  • Mfr. Model # 4LVK9
  • UNSPSC # 30152001
  • CATALOGUE PAGE # 2124
  • Shipping Weight 209.0 lbs

Product Details

Chain link fence. Economical approach offering versatile fencing solutions. Strong and durable. 2 weights to choose from 9 gauge (heavier), 11 gauge (lighter). Maintenance-free.

Technical Specs

  • Finish Galvanized
  • Colour Silver
  • Height 6 ft.
  • Gauge 9 ga.
  • Item Chain Link Fabric
  • Length 50 ft.
  • Material Steel
  • Mesh Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list