Skip Content
CHISLE COLD SET 5PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISLE COLD SET 5PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT86C
  • Mfr. Model # 86C
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Includes Pouch
  • Number of Pieces 5
  • Item Cold Chisel
  • Sizes Included 5/16, 3/8, 7/16, 1/2, 5/8"
  • Features Weight- 4.5 lbs.
  • Material S2 Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list