Skip Content
CHISELS DIA. 3/4IN SDS PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISELS DIA. 3/4IN SDS PLUS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW26
  • Mfr. Model # 22UW26
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application General Breaking in Concrete
  • For Use With Hammer Drill
  • Shank Size (In.) 25/64
  • Item Chisels
  • Overall Length (In.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list