Skip Content
CHISELS DIA. 1-1/2IN SDS PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISELS DIA. 1-1/2IN SDS PLUS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW27
  • Mfr. Model # 22UW27
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.433 lbs

Technical Specs

  • Application Removing Surface Material
  • For Use With Hammer Drill
  • Item Chisels
  • Overall Length (In.) 8
  • Shank Size (In.) 25/64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list