Skip Content
CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGHH1-215M12
  • Mfr. Model # HH1-215M12
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 2766
  • Shipping Weight 1.0 lbs

Product Details

A series 0.680 inch round shank chipping hammer with oval collar.

Technical Specs

  • Item Moil Point
  • Features Round Shank - Oval Collar
  • Includes (1) Chisel
  • Shank Size 0.680"
  • Overall Length 12"
  • Shank Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list