Skip Content
CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG50197805
  • Mfr. Model # 50197805
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 2767
  • Shipping Weight 1.0 lbs

Product Details

Narrow chisel, 1 inch. Hex 1 inch x length shank 6 inches.

Technical Specs

  • Item Narrow Chisel
  • Type Narrow Chisel
  • Includes 5 Chisels
  • Application Concrete, Asphalt, Excavation, and General Demolition
  • Length 14"
  • Material Steel
  • Number of Pieces 5
  • Size 14"
  • Style Narrow
  • Characteristics 1" Narrow Chisel
  • Hex 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list