Skip Content
CHISEL WOOD PROFESSIONAL 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL WOOD PROFESSIONAL 1/2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT16-975
  • Mfr. Model # 16-975
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Blade Width (In.) 1/2
  • Handle Type Ergonomically
  • Item 1/2" Fatwa(R) Thru-Tang(TM) Wood Chisel
  • Includes Chisel Only
  • Number of Pieces 1
  • Overall Length (In.) 9"
  • Type Wood
  • Meets/Exceeds ASNI
  • Handle Colour Black and Yellow
  • Handle Material Bi-material
  • Blade Material Hardened, Tempered Chrome Carbon-steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list