Skip Content
CHISEL WOOD HANDYMAN 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL WOOD HANDYMAN 1/2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT16-308
  • Mfr. Model # 16-308
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item 1/2" Wood Chisel
  • Handle Type Ergonomically
  • Overall Length (In.) 9-1/4"
  • Number of Pieces 1
  • Blade Width (In.) 1/2
  • Includes Chisel Only
  • Type Wood
  • Handle Colour Black and Yellow
  • Blade Material Hardened, Tempered Chrome Carbon-steel
  • Meets/Exceeds ASNI
  • Handle Material Bi-material

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list