Skip Content
CHISEL SHNK HMR STL 2-1/2INX10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL SHNK HMR STL 2-1/2INX10IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1427
  • Mfr. Model # HS1427
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Product Details

SDS-Plus shank hammer steel - 2-1/2 in. x 10 in. wide chisel self-sharpening.

Technical Specs

  • Item Wide Chisel (Self-Sharpening)
  • Type Bulldog Extreme
  • Blade Width (In.) 2-1/2
  • Application Chiseling Concrete, Block, Brick
  • For Use With SDS Plus Rotary Hammers
  • Overall Length (In.) 10
  • Length (In.) 35/64
  • Shank Type SDS Plus
  • Shank Size (In.) SDS Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list