CHISEL SET 6PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHISEL SET 6PC

IRWIN MARPLES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRWM444/SB6N
  • Mfr. Model # M444/SB6N
  • UNSPSC # 27111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Blade Width (In.) 1/4 - 1
  • Number of Pieces 6
  • Item Wood Chisel Set
  • Overall Length (In.) 10
  • Handle Colour Blue
  • Includes 1/4, 3/8, 1/2, 5/8, 3/4, and 1"
  • Blade Material High Carbon Solid Forged Steel
  • Handle Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list