Skip Content
CHISEL SDS WIDE PLUS 1 1/2IN X 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL SDS WIDE PLUS 1 1/2IN X 10IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1425
  • Mfr. Model # HS1425
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

SDS-Plus shank hammer steel - 1-1/2 in. x 10 in. wide chisel self-sharpening.

Technical Specs

  • Item Wide Chisel (Self-Sharpening)
  • Type Bulldog Extreme
  • Application Chipping Concrete
  • For Use With For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers With Stop Rotation
  • Length (In.) 10.0"
  • Overall Length (In.) 10
  • Blade Width (In.) 1-1/2
  • Shank Size (In.) 1-1/2 x 10
  • Shank Type SDS Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list