CHISEL SDS-PLUS GOUGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CHISEL SDS-PLUS GOUGING

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1475
  • Mfr. Model # HS1475
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

SDS-Plus(R) gouging chisel.

Technical Specs

  • Item Gouging Chisel
  • Type Bulldog
  • Blade Width (In.) 1
  • Application Chiseling Concrete, Block, Brick
  • For Use With SDS Plus Rotary Hammers
  • Length (In.) 47/64
  • Overall Length (In.) 10
  • Shank Size (In.) SDS Plus
  • Shank Type SDS Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list