CHISEL SDS-PLS SHNK HMR STL 3/4X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHISEL SDS-PLS SHNK HMR STL 3/4X10

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1420
  • Mfr. Model # HS1420
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

SDS-Plus shank hammer steel - 3/4 in. x 10 in. chisel.

Technical Specs

  • Type Bulldog
  • Item Chisel
  • Application General Chipping Work
  • For Use With SDS Rotary Hammer Drills
  • Blade Width (In.) 3/4
  • Overall Length (In.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list