Skip Content
CHISEL SDS CARBIDE POINT 10IN LGT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHISEL SDS CARBIDE POINT 10IN LGT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1480
  • Mfr. Model # HS1480
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

SDS-Plus(R) carbide pointing chisel.

Technical Specs

  • Item Carbide Tipped Point
  • Type Bulldog
  • Application Starting Holes in Concrete And Removing Mortar
  • For Use With For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation
  • Shank Type SDS Plus
  • Overall Length (In.) 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list