CHISEL SCALING SDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHISEL SCALING SDS

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-6020
  • Mfr. Model # 48-62-6020
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 469
  • Shipping Weight 0.64 lbs

Product Details

Demolition hammer accessory. Scaling chisel, 1-1/2" x 10".

Technical Specs

  • Application Cleans Concrete Scale, Rust, Cuts Troughs And Some Asphalt
  • For Use With Any SDS Plus Hammer
  • Blade Width (In.) 1-1/2
  • Item General Chipping And Breaking
  • Length (In.) 13.625
  • Overall Length (In.) 10
  • Shank Type SDS Plus
  • Type Scaling Chisel
  • Includes (1) Bit
  • Shank Size (In.) 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list