CHISEL RETAINER, FITS DAYTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHISEL RETAINER, FITS DAYTON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MGZ8
  • Mfr. Model # 4MGZ8
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 2768
  • Shipping Weight 1.8 lbs

Technical Specs

  • For Use With 0.680 Shank Pneumatic Hammer
  • Item Chisel Retainer
  • Style Quick Disconnect
  • Fits Speedaire, Dayton, Chicago Pneumatic, Jet
  • Shank Size 0.680"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list