Skip Content
CHISEL PNEUMATIC NON-SPARK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CHISEL PNEUMATIC NON-SPARK

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOC9A
  • Mfr. Model # C9A
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • For Use With Pneumatic Hammers
  • Item Wide Chisel
  • Material Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Overall Length 18"
  • Shank Length 6"
  • Shank Shape Hex
  • Collar Type Round
  • Tip Width 3"
  • Shank Size 1.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list