Skip Content
CHISEL + PLANE BLADE SHARPENER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL + PLANE BLADE SHARPENER

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL809
  • Mfr. Model # 809
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 321
  • Shipping Weight 0.5 lbs

Product Details

Keeps chisel and plane blades razor sharp. Graduated settings maintain correct 30-degree cutting angle on chisel or plane blade. Spring clamp locks in blades up to 2- 5/8 (67 mm) wide. Made of high impact fiberglass reinforced Lexan(R). Folds for storage.

Technical Specs

  • Item Chisel/plane Sharpener
  • Application Sharpens chisels and plane blades
  • Features Keeps Chisel and Plane Blades Razor Sharp
  • Includes Sharpener
  • Overall Width 4.9"
  • Overall Length 9"
  • Handle Material Fibreglass Reinforced Lexan
  • Blade Width Up to 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list