CHISEL MOIL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHISEL MOIL POINT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGH3R214M12
  • Mfr. Model # H3R214M12
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 2766
  • Shipping Weight 1.5 lbs

Product Details

W series 0.580 inch hex shank chipping hammer with round collar.

Technical Specs

  • Item Moil Point
  • Features Hex Shank - Round Collar
  • Overall Length 12"
  • Includes (1) Moil Point Chisel
  • Shank Type Hex
  • Shank Size 0.580"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list