Skip Content
CHISEL, HEX 7/8 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL, HEX 7/8 INCH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MHC5
  • Mfr. Model # 4MHC5
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 2768
  • Shipping Weight 3.37 lbs

Technical Specs

  • Overall Length 17"
  • Shank Length 3-1/4"
  • Material Alloy Steel
  • Item Flat Chisel
  • Shank Shape Hex
  • Shank Size 0.875"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list