Skip Content
CHISEL HAND 9/16IN X 6-1/2IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL HAND 9/16IN X 6-1/2IN L

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOC12
  • Mfr. Model # C12
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 206
  • Shipping Weight 0.2 lbs

Product Details

5-inch non-sparking flat chisel. Cut width 1/4 inch.

Technical Specs

  • Application For Hazmat Clean-up, Waste Facilities, Production and Handling of Explosive and Blasting Agents, Spray Booth Operations and the Marine, Mining and Paper Industries, Electrical Machinery, Public Utility, Nuclear Products, Mri Applications, Potentially Flammable Environments Where Volatile Materials, Chemicals or Gases are Present
  • Item Cold Chisel
  • Length 6-1/2"
  • Type Non-sparking, Non-magnetic, Corrosion Resistant
  • Tip Size 9/16"
  • Meets/Exceeds Federal, Gsa, Military, Ansi, Din, Osha, Doe, Nfpa, Msha, Fm Approved
  • Hex 1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material High Strength Nickel Aluminium Bronze
  • Number of Pieces 1
  • Size 9/16" X 1/2" X 6-1/2"
  • Style Hand Chisel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list