Skip Content
CHISEL FLAT 7/8X6 N/S BE-CU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL FLAT 7/8X6 N/S BE-CU

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC5NS
  • Mfr. Model # WC5NS
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Product Details

Beryllium copper flat chisel with a stock size of 1/2 inch, length 6 inches and size is 7/8 inch.

Technical Specs

  • Item Flat Chisel
  • Length 6"
  • Tip Size 7/8"
  • Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list