Skip Content
CHISEL FLAT 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL FLAT 3/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC1
  • Mfr. Model # WC1
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 169
  • Shipping Weight 0.175 lbs

Product Details

6 inch cold chisel. 3/8 inch cut width, 3/8 inch stock size.

Technical Specs

  • Item Cold Flat Chisel
  • Length 6"
  • Tip Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list