Discontinued with Replacement
CHISEL FLAT 1X18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHISEL FLAT 1X18 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC6XL
  • Mfr. Model # WC6XL
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 169
  • Shipping Weight 2.245 lbs
Suggested Replacement Product
COLD CHISEL 1 IN. X 18 IN.

Your Price: NA

Product Details

18 inch cold chisel. 1 inch cut width, 3/4 inch stock size.

Technical Specs

  • Item Cold Flat Chisel
  • Length 18"
  • Tip Size 1"
  • Size X-large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list