CHISEL FLAT 1X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CHISEL FLAT 1X12 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC6L
  • Mfr. Model # WC6L
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 169
  • Shipping Weight 1.47 lbs

Product Details

12 inch cold chisel. 1 inch cut width, 3/4 inch stock size.

Technical Specs

  • Item Cold Flat Chisel
  • Tip Size 1"
  • Length 12"
  • Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list