Skip Content
CHISEL FLAT 1X10 N/S BE-CU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL FLAT 1X10 N/S BE-CU

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC6NS
  • Mfr. Model # WC6NS
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.661 lbs

Product Details

Beryllium copper flat chisel with a stock size of 1/2 inch, length 10 inches and size is 15/16 inch.

Technical Specs

  • Item Flat Chisel
  • Length 10"
  • Tip Size 15/16"
  • Size 15/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list