Skip Content
CHISEL + CROSS CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL + CROSS CHISEL

ATLAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATWS10
  • Mfr. Model # S10
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 804
  • Shipping Weight 0.9 lbs

Product Details

Steel grip tomahawk is a bit lighter, for light duty jobs. Chisel and cross chisel type head. Overall length 10 inches, head length 6 inches.

Technical Specs

  • Type Econo Duty
  • Head Length 6"
  • Item Chisel and Cross Chisel
  • Overall Length 10"
  • Head Material Steel
  • Features Steel Grip Tomahawk is a Bit Lighter, for Light Duty Job
  • Head Weight 14 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list