Skip Content
CHISEL COLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL COLD

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPA047073
  • Mfr. Model # A047073
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 2769
  • Shipping Weight 0.53 lbs

Product Details

Hammer accessory for 0.498 inch shank CP hammers.

Technical Specs

  • Item Flat Chisel
  • Tip Width 0.625"
  • Material Heat Treated Steel
  • For Use With Mfr. No. CP717
  • Overall Length 7"
  • Shank Length 7"
  • Shank Shape Round
  • Shank Type Round
  • Shank Size 0.498"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list