Skip Content
CHISEL COLD 7/8 SUPER DUT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHISEL COLD 7/8 SUPER DUT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT86078TT
  • Mfr. Model # 86078TT
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Product Details

Made from S2 steel and specially heat-treated for greater strength and durability. Hand ground cutting edge to the exact angle for cutting through tough metals. 20% larger striking surface than standard chisels directs the power to the cutting edge.

Technical Specs

  • Item Tethered Chisel
  • Application Striking
  • Characteristics Patented Proto(R) Design, Specially Heat Treated, 20% Larger Striking Surface, Longer Knurled Shank
  • Meets/Exceeds ASME B107.410
  • Includes Tether Collar
  • Material S2 Steel
  • Length 6-3/4"
  • Number of Pieces 1
  • Size 5/8"
  • Style Super Duty
  • Tip Size 5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Hex 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list