Skip Content
CHISEL COLD 12 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL COLD 12 INCH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-4079
  • Mfr. Model # 48-62-4079
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 469
  • Shipping Weight 1.24 lbs

Product Details

Demolition hammer accessory. Flat Chisel 1" x 12".

Technical Specs

  • Item Flat Chisel
  • Type Carbide Bits or Masonry Drill Bits
  • Application General chipping and breaking
  • Blade Width (In.) 1
  • For Use With Any SDS Max Hammer
  • Includes (1)CHISEL COLD 12 INCH
  • Length (In.) 15.3125"
  • Overall Length (In.) 12
  • Shank Size (In.) 1-1/8"
  • Shank Length (In.) 12
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list