CHISEL COLD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHISEL COLD 1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT86A7/8X8S2
  • Mfr. Model # 86A7/8X8S2
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 170
  • Shipping Weight 1.25 lbs

Product Details

1 x 8 inch cold chisel. Designed to cut any cold metal softer than the chisel itself like cast iron, steel, brass, copper, aluminum, bolts, nuts and rivets. Modified parabolic struck end for greater resistance to mushrooming and chipping.

Technical Specs

  • Application Demolition
  • Item Cold Chisel
  • Length 8"
  • Material S2 Steel
  • Type Non-tether Ready
  • Characteristics Modified Parabolic Striking End
  • Tip Size 1"
  • Hex 7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Includes Chisel Only
  • Number of Pieces 1
  • Size 7/8"
  • Style Cold Chisel
  • Meets/Exceeds Asme B107.47m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list