Skip Content
CHISEL COLD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHISEL COLD 1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT86A7/8X12
  • Mfr. Model # 86A7/8X12
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Product Details

1 x 12 inch cold chisel. Designed to cut any cold metal softer than the chisel itself like cast iron, steel, brass, copper, aluminum, bolts, nuts and rivets. Modified parabolic struck end for greater resistance to mushrooming and chipping.

Technical Specs

  • Includes Chisel Only
  • Application For Cutting Any Cold Metal Softer Than the Chisel Such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminium, Bolts, Nuts and Rivets
  • Item Cold Chisel
  • Length 12"
  • Number of Pieces 1
  • Size 1"
  • Material S2 Steel
  • Style Cold Chisel
  • Type Non-Tether Ready
  • Tip Size 1"
  • Characteristics Modified Parabolic Striking End
  • Meets/Exceeds ASME
  • Hex 7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list