Skip Content
CHISEL AIR IMPACT RIVET CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CHISEL AIR IMPACT RIVET CUTTER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAC7
  • Mfr. Model # AC7
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Chisel for Westward 0.401 inch air hammer.

Technical Specs

  • Item Rivet Cutter
  • Shank 0.401"
  • Overall Length 6-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list