Skip Content
CHIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIPPER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGW4A2
  • Mfr. Model # W4A2
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.65 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 7.20
  • Blows per Minute 1480
  • Features Standard Threaded Barrel with Rubber Buffered Retainer for More Demanding Applications
  • Handle Type D Type
  • Duty Industrial
  • Item Air Chipping Hammer
  • Overall Length 19-1/4"
  • CFM @ Full Load 29.0
  • Shank Size 0.680"
  • Shank Type Round
  • Required Pressure 90 psi
  • Stroke Length 4"
  • Min. Hose 1/2"
  • Air Inlet 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list