Skip Content
CHIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIPPER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGW3A2
  • Mfr. Model # W3A2
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.85 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 7.20
  • Blows per Minute 1725
  • Handle Type D Type
  • Features Standard Threaded Barrel with Rubber Buffered Retainer for More Demanding Applications
  • Item Air Chipping Hammer
  • Duty Industrial
  • CFM @ Full Load 29.0
  • Overall Length 18-1/4"
  • Shank Type Round
  • Shank Size 0.680"
  • Air Inlet 3/8"
  • Min. Hose 1/2"
  • Required Pressure 90 psi
  • Stroke Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list