CHIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHIPPER

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG4A2SA
  • Mfr. Model # 4A2SA
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.2 lbs

Technical Specs

  • Blows per Minute 1480
  • Average CFM @ 15 Second Run Time 7.20
  • Features Grooved Barrel with Spring Type Retainer
  • Duty Industrial
  • Item Air Chipping Hammer
  • Handle Type D Type
  • Overall Length 18-7/8"
  • Shank Type Round
  • CFM @ Full Load 29.0
  • Shank Size 0.680"
  • Required Pressure 90 psi
  • Min. Hose 1/2"
  • Air Inlet 3/8"
  • Stroke Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list