CHIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHIPPER

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG3A2SA
  • Mfr. Model # 3A2SA
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.55 lbs

Technical Specs

  • Blows per Minute 1725
  • Features Grooved Barrel with Spring Type Retainer
  • Average CFM @ 15 Second Run Time 7.20
  • Handle Type D Type
  • Item Air Chipping Hammer
  • Duty Industrial
  • Overall Length 17-7/8"
  • Shank Type Round
  • Min. Hose 1/2"
  • CFM @ Full Load 29.0
  • Air Inlet 3/8"
  • Shank Size 0.680"
  • Required Pressure 90 PSI
  • Stroke Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list