CHIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHIPPER

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG3A1SA
  • Mfr. Model # 3A1SA
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.65 lbs

Technical Specs

  • Blows per Minute 1725
  • Average CFM @ 15 Second Run Time 7.20
  • Features Grooved Barrel with Spring Type Retainer
  • Handle Type D Type
  • Item Air Chipping Hammer
  • Duty Industrial
  • Overall Length 17-7/8"
  • CFM @ Full Load 29.0
  • Shank Size 0.580"
  • Shank Type Hex
  • Min. Hose 1/2"
  • Required Pressure 90 psi
  • Air Inlet 3/8"
  • Stroke Length 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list