Skip Content
CHIPPER ROUND NOZZLE W/RETAINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIPPER ROUND NOZZLE W/RETAINER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2A2SA
  • Mfr. Model # 2A2SA
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 2766
  • Shipping Weight 6.9 lbs

Product Details

Round chipper. Ideal for light demolition work, bridge decking, concrete surface preparation, metal removal, form stripping and many other applications. Uses round shank oval collar chisels.

Technical Specs

  • Handle Type D Type
  • Item Air Chipping Hammer
  • Duty Industrial
  • Overall Length 16"
  • Shank Type Round
  • CFM @ Full Load 28.0
  • Min. Hose 1/2"
  • Required Pressure 90 PSI
  • Air Inlet 3/8"
  • Shank Size 0.680"
  • Stroke Length 2"
  • Blows per Minute 2300
  • Average CFM @ 15 Second Run Time 7.00
  • Features Round Shank Collar
  • Includes Tool Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list