Skip Content
CHIPPER HEX NOZZLE W/RETAINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIPPER HEX NOZZLE W/RETAINER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGW4A1
  • Mfr. Model # W4A1
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 2766
  • Shipping Weight 8.0 lbs

Product Details

Hex chipper. Ideal for light demolition work, bridge decking, concrete surface preparation, metal removal, form stripping and many other applications. Heavy-duty front end featuring a threaded barrel and rubber buffered retainer for increasing steel and retainer. Uses hex shank round collared chisels.

Technical Specs

  • Min. Hose 1/2"
  • Blows per Minute 1480
  • Features Threaded Barrel, Rubber Buffered Retainer for Increasing Steel and Retainer
  • Handle Type Swan neck
  • Average CFM @ 15 Second Run Time 7.00
  • Includes Tool Only
  • Item Chipper
  • Duty Heavy Duty
  • Shank Type Hex
  • Overall Length 19-1/4"
  • Shank Size 0.580"
  • CFM @ Full Load 28.0
  • Required Pressure 90 PSI
  • Air Inlet 3/8
  • Stroke Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list