CHIPPER FLUX 8 000 BPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CHIPPER FLUX 8 000 BPM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFCH25
  • Mfr. Model # FCH25
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 2766
  • Shipping Weight 3.3 lbs

Product Details

Flux chipper, 8,000 blows per minute.

Technical Specs

  • Average CFM @ 15 Second Run Time 6.40
  • Blows per Minute 8,000
  • Overall Length 8-1/32"
  • Item Flux Chipper
  • Air Inlet 1/4"
  • Min. Hose 3/8"
  • Stroke Length 25/32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list