Skip Content
CHIPPER FLUX 12 000 BPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIPPER FLUX 12 000 BPM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFCH20F
  • Mfr. Model # FCH20F
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 2766
  • Shipping Weight 2.2 lbs

Product Details

Flux chipper, 12,000 blows per minute.

Technical Specs

  • Average CFM @ 15 Second Run Time 4.90
  • Overall Length 6-59/64"
  • Blows per Minute 5400
  • Item Flux Chipper
  • Min. Hose 1/4"
  • Air Inlet 1/4"
  • Stroke Length 5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List