CHIP CMS VINYL CHLORIDE 0.3-10PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHIP CMS VINYL CHLORIDE 0.3-10PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406170
  • Mfr. Model # 6406170
  • UNSPSC # 41113117
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Drager Chip Measuring System (CMS) effortlessly combines substance specific measuring chips with an electronic based analyzer for an easy-to-use and accurate spot-measurement system. LDC prompts you through the operation.

Technical Specs

  • Item Vinyl Chloride Chip
  • Detects For Vinyl Chloride
  • Material Plastic
  • For Use With Draeger CMS Analyzer
  • Pressure Range Ambient
  • Detector Tube Application Industrial Applications
  • Measuring Range 0.3 - 10 ppm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list