Skip Content
CHIP CMS PETROLEUM HYDROCARBONS 20- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS PETROLEUM HYDROCARBONS 20-

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406200
  • Mfr. Model # 6406200
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Drager Chip Measuring System (CMS), petro hydrocarbon chip, 20.0 - 500 ppm measurement range.

Technical Specs

  • Item Petro Hydrocarbon Chip
  • For Use With Draeger CMS Analyzer
  • Material Plastic
  • Measuring Range 20 - 500 ppm
  • Detects For Petroleum Hydrocarbons
  • Pressure Range Ambient
  • Detector Tube Application Industrial Applications

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list