Skip Content
CHIP CMS OZONE 0.05-1PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS OZONE 0.05-1PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406430
  • Mfr. Model # 6406430
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Dragar CMS ozone chip, 25.0 - 1,000 ppm measurement range.

Technical Specs

  • For Use With CMS
  • Item Ozone Chip
  • Detects For Ozone
  • Material Plastic
  • Measuring Range 25.0 - 1,000 ppb
  • Pressure Range 700 - 1,100 hpa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list