Skip Content
CHIP CMS NITROUS FUMES 0.5-15PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS NITROUS FUMES 0.5-15PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406060
  • Mfr. Model # 6406060
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Dragar CMS nitrous gases chip, 0.50 - 15.0 ppm measurement range.

Technical Specs

  • For Use With CMS
  • Detects For Nitrous Fumes
  • Item Nitrous Gases Chip
  • Material Plastic
  • Measuring Range 0.50 - 15.0 ppm
  • Pressure Range 700 - 1,100 hpa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list